PETROLUX LED HAZARDOUS LOCATIONS GEN2 (HPLED G2) HPLED 42 LE
Item #: 1391957
Cat #: HPLED-42-530-4K-AS-US-G-L5-55C-GD
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
PETROLUX LED HAZARDOUS LOCATIONS GEN2 (HPLED G2) HPLED 42 LEDS 530 MA 4000K CCT AUTO-SENSING (120-277) UNIVERSAL (WALL & STANCHION) GRAY TYPE V LOW ANGLE GLASS 55° C (131° F) OPTIC GUARD
Overview
PETROLUX LED HAZARDOUS LOCATIONS GEN2 (HPLED G2) HPLED 42 LEDS 530 MA 4000K CCT AUTO-SENSING (120-277) UNIVERSAL (WALL & STANCHION) GRAY TYPE V LOW ANGLE GLASS 55° C (131° F) OPTIC GUARD
Also known as: HPLED-42-530-4K-AS-US-G-L5-55C-GD
Specifications
Lumens: | 8800 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 74 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Lumens: | 8800 |
Wattage: | 74 |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)