Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Threaded, 4" x 3", Stainless Steel
Overview
Reducing Bushing, Threaded, 4" x 3", Stainless Steel
Also known as: 847656013882, S64000FB30
Specifications
Diameter: | 3 in, 4 in |
Material: | Stainless Steel |
Diameter: | 3 in, 4 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)