Sign In or Register to view pricing and more.
Documents & Guides
CALBRITE Reducing Bushing, 3" x 2-1/2"
Overview
CALBRITE Reducing Bushing, 3" x 2-1/2"
Manufactured in type 316 stainless steel for increased corrosion resistance Polished with standard “brite” finish to increase corrosion resistance and aesthetic appearance NPT Male by NPSM Female Threads
Also known as: 847656013820, S63000FB25
Specifications
Diameter: | 3 in, 2 1/2 in |
Material: | Stainless Steel |
Diameter: | 3 in, 2 1/2 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)