350 MCM THHN/THWN-2, Stranded, Gray w/ Purple Stripe, 3000'

Item #: 1391415

Cat #: THHN350STRGRY/PURSTRIPE3000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
350 MCM THHN/THWN-2, Stranded, Gray with Purple Stripe, 3000 Foot Reel

Overview

350 MCM THHN/THWN-2, Stranded, Gray with Purple Stripe, 3000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN350STRGRY/PURSTRIPE3000RL

Specifications

Jacket: PVC
Length: 3000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 350
Color: Gray/Purple
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Material: Copper
Conductors: 1
Color: Gray/Purple
Package Type: Reel
Length: 3000 ft
Volts AC: 600
Gauge: 350
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)