350 THHN/THWN-2 Stranded Copper, Purple, 3000'

Item #: 1391403

Cat #: THHN350STRPUR3000RL

UPC:

Documents & Guides
350 THHN/THWN-2 Stranded Copper, Purple, 3000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

350 THHN/THWN-2 Stranded Copper, Purple, 3000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN350STRPUR3000RL

Specifications

Color: Purple
Jacket: PVC
Length: 3000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Stranding: Stranded
Package Type: Reel
Color: Purple
Length: 3000 ft
Volts AC: 600
Gauge: 350 kcmil
Package Type: Reel
Jacket: PVC
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)