This product has been discontinued.
High Pressure Sodium Lamp, BT28, 250W, Coated
Item #: 13911
Cat #: LU250/D
UPC: 046135675218
Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium Lamp, 250 Watt, 100 Volt, BT28 (Blown Tubular), Base: Mogul Screw (E39), Lumens: 26000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Coated, ANSI Code: S50, Standard Case Qty: 10 Sylvania Part # 67521
Overview
High Pressure Sodium Lamp, 250 Watt, 100 Volt, BT28 (Blown Tubular), Base: Mogul Screw (E39), Lumens: 26000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Coated, ANSI Code: S50, Standard Case Qty: 10 Sylvania Part # 67521
Also known as: 046135675218, LU250/D
Specifications
Volts AC: | 100 |
ANSI Code: | S50 |
Color Temperature: | 2100 (Warm White) |
Base: | Mogul Screw (E39) |
Shape: | BT28 (Blown Tubular) |
Lumens: | 26000 |
Color Rendering Index (CRI): | 22 |
Wattage: | 250 |
Light Technology: | HID |
Volts AC: | 100 |
Color Temperature: | 2100 (Warm White) |
Shape: | BT28 (Blown Tubular) |
Color Rendering Index (CRI): | 22 |
Light Technology: | HID |
ANSI Code: | S50 |
Base: | Mogul Screw (E39) |
Lumens: | 26000 |
Wattage: | 250 |
Customer Reviews
No reviews for this product
(0)