MILW 49-16-2707 LONG DRAW STUD

Item #: 1390852

Cat #: 49-16-2707

UPC: 045242472994

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MIL 49-16-2707 LONG DRAW STUD

Overview

MIL 49-16-2707 LONG DRAW STUD
Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The M18™ Force Logic™ 10 ton knockout tool is powerful enough to punch up to 4 in. holes in 10 gauge mild steel, and 12 gauge stainless steel. The quick connect alignment system both delivers easy set-up without the tool, and speeds up repetitive punching. EXACT™ punches and dies are rated for both mild and stainless steel punching. Plus, EXACT™ dies have both engraved cross hairs for accurate alignment, and slug removal ports for optimal slug removal. Together, Milwaukee's knockout system truly is the easiest way to punch!
Also known as: 045242472994, 49-16-2707

Specifications

Weight: 1.5 lb
Length: 2.75 in
Height: 1.200 in
Width: 8.900 in
Weight: 1.5 lb
Height: 1.200 in
Length: 2.75 in
Width: 8.900 in

Customer Reviews

No reviews for this product
(0)