Slide Dimmer, 600W, Skylark, Almond

Item #: 139072
Cat #: S-600H-AL
UPC: 027557691611
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, Color: Almond.

Overview

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, Color: Almond.
Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/600W, clamshell packaging in almond
Also known as: 027557691611, S-600H-AL

Specifications

Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Poles: 1
Color: Almond
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Color: Almond
Dimmable: Yes
Type: Slide, Single-Pole
Poles: 1
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)