LED High Bay, 300 Watt, 40000 Lumen, 5000K, 120-277V

Item #: 1390538

Cat #: BE-CHB300W-D120-A-LV-11

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 300 Watt, 40000 Lumen, 5000K, 120-277 Volt, 120 Degree Tempered Glass Lens, Heavy Duty C-Bracket Non-Adjustable

Overview

LED High Bay, 300 Watt, 40000 Lumen, 5000K, 120-277 Volt, 120 Degree Tempered Glass Lens, Heavy Duty C-Bracket Non-Adjustable
Also known as: BE-CHB300W-D120-A-LV-11

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 40000
Wattage: 300
Light Technology: LED
Dimmable: No
Diameter: 15.080 in
Height: 7.560 in
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 300
Dimmable: No
Height: 7.560 in
Lumens: 40000
Light Technology: LED
Diameter: 15.080 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)