Surge Protective Device, 120/240V, 50 kA, Load Center, 1PH, NEMA 3R

Item #: 139051

Cat #: 51120-3R

UPC: 078477879474

Surge Protective Device, 120/240 Volt AC, 50 kAIC, Load Center, 1-Phase, 40 mm MOV, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surge Protective Device, 120/240 Volt AC, 50 kAIC, Load Center, 1-Phase, 40 mm MOV, NEMA 3R
120/240 Volt Panel Protector 4-Mode Protection, Light Commercial/Residential Grade, in NEMA 3R Enclosure
Also known as: 078477879474, 51120-3R

Specifications

Volts AC: 120, 240
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 50 kA
Volts AC: 120, 240
Phase: 1
Interrupt Rating AC: 50 kA
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)