LED Slim Floodlight, 30W, 5000K, 3500 Lumen, 120-277V

Item #: 1390502

Cat #: SLMFLD1A/030UNVD850/WF/BZ/D

UPC: 046135601941

Sign In or Register to view pricing and more.
Documents & Guides
LED Slim Floodlight, 30 Watt, 5000K, 3500 Lumen, 80 CRI, 120-277 Volt, Wide Flood, Motion/Daylight Sensor, Bronze Finish *Sylvania Part # 60194*

Overview

LED Slim Floodlight, 30 Watt, 5000K, 3500 Lumen, 80 CRI, 120-277 Volt, Wide Flood, Motion/Daylight Sensor, Bronze Finish *Sylvania Part # 60194*
Also known as: 046135601941, SLMFLD1A/030UNVD850/WF/BZ/D

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3500
Wattage: 30
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 30
Color: Bronze
Dimmable: Yes
Lumens: 3500
Mounting: Knuckle
Light Technology: LED

Customer Reviews

No reviews for this product
(0)