SC FUSE 700V 150A QS BLADE K

Item #: 139042

Cat #: A70QS150-4K

UPC: 782001141349

Sign In or Register to view pricing and more.
Documents & Guides
A70QS Amp-trap Semiconductor Protection fuses were developed in response to the need for improved overall performance of 700 volt semiconductor fuses for new equipment requirements. A70QS fuses have lower I¦t for better protection, longer life when subjected to cyclic loading, plus lower watts loss. A70QS is the best choice to protect dynamic solid state equipment such as motor drives, UPS, etc. 700 Volts 150 amps special blades.

Overview

A70QS Amp-trap Semiconductor Protection fuses were developed in response to the need for improved overall performance of 700 volt semiconductor fuses for new equipment requirements. A70QS fuses have lower I¦t for better protection, longer life when subjected to cyclic loading, plus lower watts loss. A70QS is the best choice to protect dynamic solid state equipment such as motor drives, UPS, etc. 700 Volts 150 amps special blades.
Also known as: 782001141349, A70QS150-4K

Specifications

Type: Fuse, Semi-Conductor
Amps: 150
Volts AC: 700
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Type: Fuse, Semi-Conductor
Volts AC: 700
Interrupt Rating DC: 200 kA
Amps: 150
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)