13W BR30 LED Lamp, 30K

Item #: 1390083

Cat #: LED13BR40/DIM/830/10YV/RP2

UPC: 046135403385

Documents & Guides
LED Lamp, BR40, 13 Watt, 900 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, 2 per SKU, 6 per Case *Sylvania Part # 40338*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, BR40, 13 Watt, 900 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, 2 per SKU, 6 per Case *Sylvania Part # 40338*
Rated up to 11,000 hours at 70% lumen maintenance, Contractor Series LED reflector lamps offer years of service and reduce energy and maintenance costs. Contractor Series LED reflector lamps are environmentally preferred products. They are RoHS compliant and contain no mercury, lead or other hazardous materials.
Also known as: 046135403385, LED13BR40/DIM/830/10YV/RP2

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 900
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 80
Light Technology: LED
Wattage: 13
Volts AC: 120
Lumens: 900
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)