60178 BOLLARD1A038UNV850R8FBZ 1/CS 1/SKU

Item #: 1390029

Cat #: BOLLARD1A/038UNV850/R8F/BZ

UPC: 046135601781

Documents & Guides
60178 BOLLARD1A038UNV850R8FBZ 1/CS 1/SKU *Sylvania Part # 60178*
Sign In or Register to view pricing and more.

No associated products found.

Overview

60178 BOLLARD1A038UNV850R8FBZ 1/CS 1/SKU *Sylvania Part # 60178*
Also known as: 046135601781, BOLLARD1A/038UNV850/R8F/BZ

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Diameter: 8 in
Color: Bronze
Height: 36 in
Wattage: 38
Volts AC: 120, 277
Color: Bronze
Color Temperature: 5000 (Bright White)
Diameter: 8 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)