8' 30W T8 LED Lamp, 40K

Item #: 1389818

Cat #: 30T8/PER/96-840/IF42/P/FA8-10/1

UPC: 046677533021

Sign In or Register to view pricing and more.
8' LED T8 Lamp, 30W, 120V, Base: FA8, Lumens: 4200, CRI: 80, Color Temperature: 4000K, Non-Dimming, Rated Life: 50,000 Hrs. CorePro LEDtube InstantFit T8. p/n: 533026, 12NC: 929001897304 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts***

Overview

8' LED T8 Lamp, 30W, 120V, Base: FA8, Lumens: 4200, CRI: 80, Color Temperature: 4000K, Non-Dimming, Rated Life: 50,000 Hrs. CorePro LEDtube InstantFit T8. p/n: 533026, 12NC: 929001897304 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts***
Also known as: 046677533021, 30T8/PER/96-840/IF42/P/FA8-10/1

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 30
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Lumens: 4200
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Wattage: 30
Length: 8 ft, 96 in
Lumens: 4200
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC: 120
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)