
3" LL PVC Conduit Fitting
Item #: 138978
Cat #: 300LL
UPC: 088700021525
Documents & Guides
Conduit Body, Type: LL, Size: 3", Material: PVC. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Conduit Body, Type: LL, Size: 3", Material: PVC. Includes: Cover & Gasket.
Also known as: 088700021525, 300LL
Specifications
Diameter: | 3 in |
Material: | PVC |
Diameter: | 3 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)