LED Dock Light, 20W, 120V, 5000K, Yellow, 15 Degree Angle

Item #: 1389774

Cat #: UDL102012050YL

UPC: 767706135312

Documents & Guides
LED Dock Light, 20W, 120V, 5000K, Yellow, 15 Degree Angle
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Dock Light, 20W, 120V, 5000K, Yellow, 15 Degree Angle
Also known as: 767706135312, UDL102012050YL

Specifications

Volts AC: 120
Wattage: 20
Color: Yellow
Volts AC: 120
Color: Yellow
Wattage: 20

Customer Reviews

No reviews for this product
(0)