This product has been discontinued.
Washdown UFO LED High Bay, 150W, 120-277V, 5000K
Item #: 1389773
Cat #: KT-RWDLED150-17C-850-VDIM-P
UPC: 843654120805
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Washdown UFO LED High Bay, 150W, 120-277V, 5000K, 19,500 Lumen Output, Dimming, Round
Overview
Washdown UFO LED High Bay, 150W, 120-277V, 5000K, 19,500 Lumen Output, Dimming, Round
Also known as: 843654120805, KT-RWDLED150-17C-850-VDIM-P
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277 |
Type: | LED |
Wattage: | 150 |
Lumens: | 19500 |
Color Temperature: | 5000 (Bright White) |
Type: | LED |
Lumens: | 19500 |
Volts AC: | 120, 277 |
Wattage: | 150 |
Customer Reviews
No reviews for this product
(0)