Washdown UFO LED High Bay, 150W, 120-277V, 4000K

Item #: 1389772

Cat #: KT-RWDLED150-17C-840-VDIM-P

UPC: 843654120799

Documents & Guides
Washdown UFO LED High Bay, 150W, 120-277V, 4000K, 19,500 Lumen Output, Dimming, Round
Sign In or Register to view pricing and more.

No associated products found.

Overview

Washdown UFO LED High Bay, 150W, 120-277V, 4000K, 19,500 Lumen Output, Dimming, Round
Also known as: 843654120799, KT-RWDLED150-17C-840-VDIM-P

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Type: LED
Wattage: 150
Lumens: 19500
Color Temperature: 4000 (Cool White)
Type: LED
Lumens: 19500
Volts AC: 120, 277
Wattage: 150

Customer Reviews

No reviews for this product
(0)