CYLINDRICAL FUSE 10 x 38 4A GG 500V AC

Item #: 138962

Cat #: C10G4

UPC: 051712754231

Documents & Guides
No Documents Available
Eaton Bussmann series low voltage 10 x 38 mm cylindrical/ferrule fuse, rated at 500 Volts AC, 4 Amps, 120 kA Breaking capacity, class gG/Gl, without indicator, compatible with a CHM Modular fuse holder
Sign In or Register to view pricing and more.

Overview

Eaton Bussmann series low voltage 10 x 38 mm cylindrical/ferrule fuse, rated at 500 Volts AC, 4 Amps, 120 kA Breaking capacity, class gG/Gl, without indicator, compatible with a CHM Modular fuse holder
Eaton's Bussmann series low voltage cylindrical fuses gG and aM are suitable for industrial applications. gG cylindrical fuses are for general protection against overloads and short circuit. aM cylindrical fuses protect against short circuits in motors, transformers and any applications which typically see high inrush currents. Available in three sizes 10 x 38 mm, 14 x 51 mm and 22 x 58 mm and complemented by a full range of modular fuse holders.
Also known as: 051712754231, C10G4

Specifications

Volts AC: 500
Class: gG/gL
Amps: 4
Type: Fuse Link
Volts AC: 500
Amps: 4
Class: gG/gL
Type: Fuse Link

Customer Reviews

No reviews for this product
(0)