CYLINDRICAL FUSE 10 x 38 10A GG 500V AC
Item #: 138961
Cat #: C10G10
UPC: 051712754262
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series low voltage cylindrical fuse, 500V, 10A, 120 kAIC, CHM fuse holder, fuse, Ferrule end X ferrule end, Class C gL/gG, Cylindrical, Ceramic body, Silver-plated copper endcap
Overview
Eaton Bussmann series low voltage cylindrical fuse, 500V, 10A, 120 kAIC, CHM fuse holder, fuse, Ferrule end X ferrule end, Class C gL/gG, Cylindrical, Ceramic body, Silver-plated copper endcap
Eaton's Bussmann series low voltage cylindrical fuses gG and aM are suitable for industrial applications. gG cylindrical fuses are for general protection against overloads and short circuit. aM cylindrical fuses protect against short circuits in motors, transformers and any applications which typically see high inrush currents. Available in three sizes 10 x 38 mm, 14 x 51 mm and 22 x 58 mm and complemented by a full range of modular fuse holders.
Also known as: 051712754262, C10G10
Specifications
Volts AC: | 500 |
Amps: | 10 |
Class: | G |
Type: | Fuse Link |
Volts AC: | 500 |
Class: | G |
Amps: | 10 |
Type: | Fuse Link |
Customer Reviews
No reviews for this product
(0)