
Pin & Sleeve Connector, 100A, 4P4W
Item #: 138948
Cat #: ARC1044CDRS
UPC: 781381711586
100 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Sign In or Register to view pricing and more.
No associated products found.
Overview
100 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Also known as: 781381711586, ARC1044CDRS
Specifications
Color: | Metallic |
Amps: | 100 |
Type: | Connector |
Poles: | 4 |
Volts AC: | 600 |
Color: | Metallic |
Type: | Connector |
Volts AC: | 600 |
Amps: | 100 |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)