Power Supply, Standard, 85 - 265VAC, 20A, 60W, Conformal Coated

Item #: 1389385

Cat #: 1756-PA50K

UPC: 889508332451

Sign In or Register to view pricing and more.
Power Supply, ControlLogix, Standard, 85 - 265 Volt AC, 20 Amp, 60 Watt, Chassis Mount, Conformal Coated

Overview

Power Supply, ControlLogix, Standard, 85 - 265 Volt AC, 20 Amp, 60 Watt, Chassis Mount, Conformal Coated
ControlLogix® power supplies are used with the 1756 chassis to provide 1.2V, 3.3V, 5V, and 24V DC power directly to the chassis backplane. Standard, Slim, ControlLogix-XT™, and redundant power supplies are available.
Also known as: 889508332451, 1756-PA50K

Specifications

Mounting: Chassis
Family / Style: ControlLogix
Amps: 20
Wattage: 60
Mounting: Chassis
Amps: 20
Family / Style: ControlLogix
Wattage: 60

Customer Reviews

No reviews for this product
(0)