4' 14.5W T8 LED Lamp, 50K

Item #: 1389374

Cat #: KT-LED14.5T8-48G-850-DX2-CP

UPC: 843654120997

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Direct Drive, 14.5 Watt, 1890 Lumen, 5000K, 80 CRI, T8, 4 Foot, 120-277 Volt, 25 per Carton

Overview

LED Lamp, Direct Drive, 14.5 Watt, 1890 Lumen, 5000K, 80 CRI, T8, 4 Foot, 120-277 Volt, 25 per Carton
Keystone’s DirectDrive DX2 is a UL Type B line voltage tube offering single or double ended wiring options, allowing you to hold less inventory. In addition, DX2 utilizes both shunted and non-shunted lamp holders, making it an easy LED replacement for T8 fluorescent tubes.
Also known as: 843654120997, KT-LED14.5T8-48G-850-DX2-CP

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 14.500
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 1890
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 14.500
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 1890
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)