4' 24W T5 LED Lamp, 50K

Item #: 1389307

Cat #: L48T5/850/24G-XT-930-685

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CORETECH LED SERIES 24W T5 46IN 3300LMS 5000K 82CRI

Overview

CORETECH LED SERIES 24W T5 46IN 3300LMS 5000K 82CRI
Also known as: L48T5/850/24G-XT-930-685

Specifications

Wattage: 24
Lumens: 3300
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Volts AC: 120
Length: 4 ft, 48 in
Material: Glass
Type: LED Retrofit, External Driver (Type C)
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Wattage: 24
Color Temperature: 5000 (Bright White)
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Type: LED Retrofit, External Driver (Type C)
Base: Miniature Bi-Pin (G5)
Lumens: 3300
Color Rendering Index (CRI): 82
Volts AC: 120
Material: Glass
Light Technology: LED

Customer Reviews

No reviews for this product
(0)