1 Light 10" Rectangle Bulk Head, Architectural Bronze

Item #: 1388953

Cat #: 60-531

UPC: 045923605314

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 10'' Rectangle Bulkhead - Architectural Bronze Finish

Overview

1 Light - 10'' Rectangle Bulkhead - Architectural Bronze Finish
Satco's 60-531 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this Bulk Head is beautifully Finished in architectural bronze and designed to withstand harsh weather conditions. Make safety and security priorities with this rectangular Bulk Head.
Also known as: 045923605314, 60-531

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Color: Architectural Bronze
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Color: Architectural Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)