1'x4' Recessed Flat Panel, 50K, 0-10V

Item #: 1388774

Cat #: 14FP4250C

UPC: 080083801787

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1 Ft. x 4 Ft. LED Recessed Flat Panel, 4200 Lumen, 5000K, 80 CRI, 0-10V Conontinuous Dimming Driver

Overview

1 Ft. x 4 Ft. LED Recessed Flat Panel, 4200 Lumen, 5000K, 80 CRI, 0-10V Conontinuous Dimming Driver
Also known as: 080083801787, 14FP4250C

Specifications

Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Lumens: 4320
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Width: 12 in, 1 ft
Lumens: 4320
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)