18" 7W T8 LED Lamp, 50K

Item #: 1388509

Cat #: KT-LED7T8-18GC-850-D-CP

UPC: 890949009406

Sign In or Register to view pricing and more.
Documents & Guides
7W 800 LUMEN 18IN 240FT BEAM ANGLE BALLAST BYPASS COATED

Overview

7W 800 LUMEN 18IN 240FT BEAM ANGLE BALLAST BYPASS COATED
Also known as: 890949009406, KT-LED7T8-18GC-850-D-CP

Specifications

Wattage: 7
Color Temperature: 5000 (Bright White)
Lumens: 800
Shape: T8 (Tubular)
Length: 18 in
Light Technology: LED
Type: Shatter-Resistant, Ballast Bypass (Type B)
Material: Safety Coated Glass
Angle: 240°
Wattage: 7
Lumens: 800
Length: 18 in
Type: Shatter-Resistant, Ballast Bypass (Type B)
Angle: 240°
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Light Technology: LED
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)