1492-P Push-in Terminal Blocks

Item #: 1388021

Cat #: 1492-P3-BL

UPC: 889508621104

Documents & Guides
1492-P Push-in Terminal Blocks , 2.5 mm² (AWG 28 - AWG 12) , 20 A , Feed-Through , Single Level ,1 Point On Each Side Per Circuit
Sign In or Register to view pricing and more.

No associated products found.

Overview

1492-P Push-in Terminal Blocks , 2.5 mm² (AWG 28 - AWG 12) , 20 A , Feed-Through , Single Level ,1 Point On Each Side Per Circuit
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-P3-BL from Rockwell Automation® is a black 2.5 mm push-in terminal block with two connection points. It is single-level and feed-through. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508621104, 1492-P3-BL

Specifications

Type: Terminal Block
Family / Style: 1492
Type: Terminal Block
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)