Enclosure, NEMA 3R, Screw Cover, 48" x 36" x 16"

Item #: 138794

Cat #: A48R3616NK

UPC: 783510138073

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 48 x 36 x 16 Inch, Steel/Gray Finish

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 48 x 36 x 16 Inch, Steel/Gray Finish
Also known as: 783510138073, A48R3616NK

Specifications

Size: 48 x 36 x 16 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Size: 48 x 36 x 16 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Material: Steel
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)