4' 14W T8 LED Lamp, 40K
Item #: 1387864
Cat #: 14T8/48-4000-IF-10/1
UPC: 046677472665
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips Part # 469627, 12NC 929001158784 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Dimming Ballasts***
Overview
Dimmable LED Lamp, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips Part # 469627, 12NC 929001158784 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Dimming Ballasts***
Other lamps claim compatibility, but only InstantFit has been proven to work with 50% more ballasts1 delivering even light output, proven energy savings and a long average lifetime. That’s true compatibility.
Also known as: 046677472665, 14T8/48-4000-IF-10/1
Specifications
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Lumens: | 2100 |
Volts AC: | 347 |
Wattage: | 14 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Shape: | T8 (Tubular) |
Lumens: | 2100 |
Wattage: | 14 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Volts AC: | 347 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)