Set-Up Joint, 300° Rotation, Black, Die Cast Aluminum

Item #: 138781

Cat #: S2MSJ

UPC: 783510188023

Sign In or Register to view pricing and more.
Documents & Guides
Set-Up Joint, 300 Degree Rotation, Includes: Removable Cable Access Cover, Black, Die Cast Aluminum, For Use With Hoffman Syspend 281-Max Suspension System

Overview

Set-Up Joint, 300 Degree Rotation, Includes: Removable Cable Access Cover, Black, Die Cast Aluminum, For Use With Hoffman Syspend 281-Max Suspension System
nVent HOFFMAN HOFS2MSJ Set-Up Joint mounts suspension system to a horizontal surface. Arm can be rotated or turned 300 degrees. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes removable cable access cover, installation instructions, gaskets and tube setscrews. Surface mounting hardware not provided.
Also known as: 783510188023, S2MSJ

Specifications

Material: Die Cast Aluminum
Depth: 4.920 in
Width: 8.410 in
Height: 5.370 in
Material: Die Cast Aluminum
Width: 8.410 in
Depth: 4.920 in
Height: 5.370 in

Customer Reviews

No reviews for this product
(0)