![Varnished Cambric Tape, 3/4" x 108' Roll, Yellow Varnished Cambric Tape, 3/4" x 108' Roll, Yellow](https://rexel-cdn.com/products/image.jpg?i=C00DD697-6B1C-4843-9566-190E5D17B6C0&f=420)
Varnished Cambric Tape, 3/4" x 108' Roll, Yellow
Item #: 138751
Cat #: 2510-3/4X36YD
UPC: 054007106616
Sign In or Register to view pricing and more.
Documents & Guides
Insulating Varnished Cambric Tape, Scotch, Unprinted. Size: 3/4" Width, 108' Length. Thickness: 7 mils. Temperature Rating: 220°F. Color: Yellow.
Overview
Insulating Varnished Cambric Tape, Scotch, Unprinted. Size: 3/4" Width, 108' Length. Thickness: 7 mils. Temperature Rating: 220°F. Color: Yellow.
Scotch® Tape 2510 has a straight-cut, woven cotton, cambric fabric backing that provides high tensile strength and ruggedness. This fabric is coated and oil-primed with yellow electrical insulating varnish. This moisture-resistant tape offers excellent dielectric strength with cut-through and puncture resistance. ASTM Approved and RoHS 2011/65/EU Compliant.
Also known as: 054007106616, 2510-3/4X36YD, Cambric
Specifications
Width: | 3/4 in |
Material: | Fiber |
Length: | 108 ft |
Color: | Black, Yellow |
Width: | 3/4 in |
Length: | 108 ft |
Material: | Fiber |
Color: | Black, Yellow |
Customer Reviews
No reviews for this product
(0)