Transformer, Potted, 15kVA, 240x480V - 120/240VAC, 1PH, 600V Class

Item #: 138748

Cat #: C1F015LES

UPC: 803423091385

600V Class Commercial Potted Single Phase Distribution Transformer, 240x480 PV, 120/240 SV, 15 kVA
Sign In or Register to view pricing and more.

Overview

600V Class Commercial Potted Single Phase Distribution Transformer, 240x480 PV, 120/240 SV, 15 kVA
HPS Fortress™ is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration
Also known as: 803423091385, C1F015LES

Specifications

Phase: 1
Mounting: Floor
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240x480
Mounting: Floor
Volt Amps: 15kVA
Secondary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)