9W A19 LED Lamp, 30K

Item #: 1387351

Cat #: L9A19N1030K4

UPC: 762148072508

Sign In or Register to view pricing and more.
Documents & Guides
TCP L9A19N1030K4 LED 9W A19 N

Overview

TCP L9A19N1030K4 LED 9W A19 N
Also known as: 762148072508, L9A19N1030K4

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 825
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 3000 (Warm White)
Lumens: 825
Shape: A19 (Arbitrary)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 9

Customer Reviews

No reviews for this product
(0)