Screw Cover Gutter Type3r

Item #: 1387350

Cat #: 121248-GSC3R

UPC: 784572101272

Sign In or Register to view pricing and more.

Overview

Milb 121248-gsc3r Screw Cover
Also known as: 784572101272, 121248-GSC3R

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Length: 48 in
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)