Auxiliary Contact Block, 100-K, Miniature, with 2NO/0NC Contact

Item #: 138719

Cat #: 100-KFA20E

UPC: 662074524907

Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact Block, 100-K, Miniature, Front Mount, with 2 Normally Open, 0 Normally Closed Contact

Overview

Auxiliary Contact Block, 100-K, Miniature, Front Mount, with 2 Normally Open, 0 Normally Closed Contact
Auxiliary contact blocks are extra contacts typically used for logic or status signals. Allen-Bradley® item 100-KFA20E from Rockwell Automation® is a front-mounting auxiliary contact block with screw terminals for use with 100-K contactors or 700-K control relays. It has two normally open contacts. And it is an MCS 100-K, 104-K, and 700-K accessory.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074524907, 100-KFA20E

Specifications

Poles: 2
Amps: 10
Mounting: Front
Type: Auxiliary Contact
Family / Style: 100-K
Poles: 2
Mounting: Front
Family / Style: 100-K
Amps: 10
Type: Auxiliary Contact

Customer Reviews

No reviews for this product
(0)