Drive, 460VAC, 3PH, 129A, 56KW, 75HP, PowerFlex DC

Item #: 138705

Cat #: 20P41AD129RA0NNN

UPC: 820919823374

Sign In or Register to view pricing and more.
Documents & Guides
Drive, DC Digital, 460 Volt AC, 3 Phase, 129 Amp, 56 Kilowatt, 75 Horse Power, PowerFlex 86 A

Overview

Drive, DC Digital, 460 Volt AC, 3 Phase, 129 Amp, 56 Kilowatt, 75 Horse Power, PowerFlex 86 A
Our full line of PowerFlex® DC drive products includes PowerFlex DC digital drives, PowerFlex DC standalone regulators (SAR), and PowerFlex DC field controllers. Our DC solutions can meet the needs of a wide range of demanding applications. They are designed for DC motor applications and retrofits up to 6000 Hp/4000 kW
Also known as: 820919823374, 20P41AD129RA0NNN

Specifications

Phase: 3
Horsepower: 75
Volts AC: 460
Amps: 129
Type: DC Drive
Phase: 3
Volts AC: 460
Type: DC Drive
Horsepower: 75
Amps: 129

Customer Reviews

No reviews for this product
(0)