LED Module, 6", 17 Watt, 1100 Lumen, 4000K, 120V

Item #: 1386863

Cat #: REL637-1200L-DIMTR-120-40K-90-W-WH

UPC: 848070075203

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Module, 6 Inch, 4000K, 90 CRI, 17 Watt, 1100 Lumen, 120 Volt, White Trim, Dimmable

Overview

LED Retrofit Module, 6 Inch, 4000K, 90 CRI, 17 Watt, 1100 Lumen, 120 Volt, White Trim, Dimmable
Also known as: 848070075203, REL637-1200L-DIMTR-120-40K-90-W-WH

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 1100
Wattage: 17
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 1100
Color: White
Light Technology: LED
Volts AC: 120
Wattage: 17
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)