This product may not be available in all locations.
Overview
EATON DT321NWK
Also known as: 782114358054, DT321NWK
Specifications
Poles: | 3 |
Amps: | 30 |
Material: | Stainless Steel |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Amps: | 30 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)