Nightstick, Intrinsically Safe Permissible Penlight

Item #: 1386824

Cat #: XPP-5410G

UPC: 017398802987

Documents & Guides
Nightstick, Intrinsically Safe Permissible Penlight Flashlight, LED, 30 Lumen, Green, Dustproof/Waterproof, Single Tail Cap Switch, Momentary or Constant-On
Sign In or Register to view pricing and more.

No associated products found.

Overview

Nightstick, Intrinsically Safe Permissible Penlight Flashlight, LED, 30 Lumen, Green, Dustproof/Waterproof, Single Tail Cap Switch, Momentary or Constant-On
Also known as: 017398802987, XPP-5410G

Specifications

Color: Green
Length: 7 in
Lumens: 30
Material: Polymer
Type: Flashlight
Color: Green
Lumens: 30
Type: Flashlight
Length: 7 in
Material: Polymer

Customer Reviews

No reviews for this product
(0)