Mini Gimbal, 3" 550L

Item #: 1386772

Cat #: PMD3R069301FW

UPC: 190096017362

Sign In or Register to view pricing and more.
Documents & Guides
Mini Gimbal, 3", 550 Lumens, 90 CRI, 3000K, 120V, Narrow Flood Beam Spread, White

Overview

Mini Gimbal, 3", 550 Lumens, 90 CRI, 3000K, 120V, Narrow Flood Beam Spread, White
Philips knows contractors look for dependability and ease of installation when choosing a downlight – and these lights were designed with that in mind. They are also versatile and suitable to be used in wet locations. Adding light where you need it has never been easier. 
Also known as: 190096017362, PMD3R069301FW

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 550
Material: Plastic
Color: White
Type: Gimbal
Color Temperature: 3000 (Warm White)
Material: Plastic
Type: Gimbal
Lumens: 550
Color: White

Customer Reviews

No reviews for this product
(0)