MULTI9 C60BP 1P Z 20A MCB

Item #: 1386687

Cat #: M9F44120

UPC: 785901715320

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 1P Z 20A MCB
Also known as: 785901715320, M9F44120

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve Z
Volts AC: 277, 480Y
Amps: 20
Type: Trip Curve Z
Mounting: DIN Rail
Poles: 1

Customer Reviews

No reviews for this product
(0)