Wireway, Type 1, Screw Cover, 10" x 10" x 36", Steel, Galvanized, No KOs

Item #: 13866

Cat #: F1010T136GV

UPC: 783510436001

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 3 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 3 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications.
Also known as: 783510436001, F1010T136GV

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Length: 36 in
Material: Steel
Height: 10 in
Color: Plain
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Length: 36 in
Height: 10 in
Number of Knockouts: 0
Width: 10 in
Material: Steel
Color: Plain
Knockouts: No

Customer Reviews

No reviews for this product
(0)