40Hp, 50Hp PowerXL DG-1, VFD, N1

Item #: 1386577

Cat #: DG1-32114FN-C21C

UPC: 786685886138

Sign In or Register to view pricing and more.
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 50 Hp. Heavy Duty: 40 Hp. Normal Duty: 143 Amp. Heavy Duty: 114 Amp. Frame Size: FR5 H: 34.98" W: 11.34" D: 13.41" LBS: 154, Drive Protection Fuse Recommended (Class T or Class J High Speed) 175A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 50 Hp. Heavy Duty: 40 Hp. Normal Duty: 143 Amp. Heavy Duty: 114 Amp. Frame Size: FR5 H: 34.98" W: 11.34" D: 13.41" LBS: 154, Drive Protection Fuse Recommended (Class T or Class J High Speed) 175A
Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-32114FN-C21C PowerXL DG1 AF Drive, 208-240V input 30 kW 40 Hp CT 3-phase 50/60 Hz 114A output IP21/type 1 enclosure FR5 LCD display Internal EMC filter & DC choke
Also known as: 786685886138, DG1-32114FN-C21C

Specifications

Phase: 3
Horsepower: 40, 50
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Volts AC: 240, 208
Family / Style: PowerXL
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 240, 208
Horsepower: 40, 50
Type: Variable Frequency Drive
Family / Style: PowerXL

Customer Reviews

No reviews for this product
(0)