This product may not be available in all locations.
3
more

Disconnect Switch, Non-Fusible, NEMA 4X, 30A, 600VAC, Heavy Duty
Item #: 138655
Cat #: HU361SS
UPC: 785901637257
Disconnect Switch, Non-Fusible, NEMA 4X, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, 316 Stainless Steel
Sign In or Register to view pricing and more.
No associated products found.
Overview
Disconnect Switch, Non-Fusible, NEMA 4X, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, 316 Stainless Steel
Also known as: 785901637257, HU361SS
Specifications
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
Amps: | 30 |
Material: | Stainless Steel |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Mounting: | Surface |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Volts DC: | 600 |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)