CF9DS850ECO 50/CS 1/SKU

Item #: 138642

Cat #: CF9DS/850/ECO

UPC: 046135212710

Sign In or Register to view pricing and more.
Documents & Guides
DULUX 9W single compact fluorescent lamp with 2 pin base, 5000K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast *Sylvania Part # 21271* *** Not for Sale in Vermont due to State Regulations ***

Overview

DULUX 9W single compact fluorescent lamp with 2 pin base, 5000K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast *Sylvania Part # 21271* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135212710, CF9DS/850/ECO

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 580
Wattage: 9
Light Technology: Fluorescent
Base: 2-Pin (G23)
Shape: CFT (Flat Twin)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 9
Base: 2-Pin (G23)
Color Rendering Index (CRI): 82
Lumens: 580
Light Technology: Fluorescent
Shape: CFT (Flat Twin)

Customer Reviews

No reviews for this product
(0)