1
more
4" Square Box, Welded, Metallic, 1-1/2" Deep, SV Bracket
Item #:
138625
Cat #:
52151-VX
UPC:
785991165807
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, SV Bracket, Side Knockouts: (2) 1/2, (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) Cable, Cubic Inches: 21, Steel
Overview
4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, SV Bracket, Side Knockouts: (2) 1/2, (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) Cable, Cubic Inches: 21, Steel
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991165807, 52151-VX
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Depth: | 1 1/2 in |
Cubic Inches: | 21 in³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Cubic Inches: | 21 in³ |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)