MLLEDC2 5K C D5BU

Item #: 1386236

Cat #: MLLEDC42CD5BU

UPC: 781381217194

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MLLEDC2 5K C D5BU

Overview

MLLEDC2 5K C D5BU
Also known as: 781381217194, MLLEDC42CD5BU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4000
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)