M12 Inflator Kit

Item #: 1386029

Cat #: 2475-21XC

UPC: 045242518869

Documents & Guides
Compact Inflator Kit, Cordless Air Compressor, Fastest Cordless Tire Inflator: Top-Off A Car Tire In Under 1 Minute (28 - 35 PSI), Includes: (1) M12™ Compact Inflator (2475-20), (1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) Ball Inflation Needle, (1) Presta Chuck, (1) Schrader Chuck & (1) Inflator Nozzle
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Inflator Kit, Cordless Air Compressor, Fastest Cordless Tire Inflator: Top-Off A Car Tire In Under 1 Minute (28 - 35 PSI), Includes: (1) M12™ Compact Inflator (2475-20), (1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) Ball Inflation Needle, (1) Presta Chuck, (1) Schrader Chuck & (1) Inflator Nozzle
Fastest cordless tire Inflator. The Milwaukee® M12™ compact Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. The Inflator has the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12™ compact Inflator gives users ultimate power and efficiency. Rated to deliver over 120PSI, the high efficiency motor and pump top-off car tires in under 1 minute. The TrueFill™ auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver precise shut-off at the desired PSI. Additionally, the unit includes a large easy to read back-lit LCD, anti-vibration feet, and 26 in. hose with an all brass Schrader chuck.
Also known as: 045242518869, 2475-21XC

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)